- Gojo® Foam Soap
- FMX-20™ 2,000 mL Refill
description
- Rich, gentle foam handwash.
features
- Refreshing cranberry fragrance
- SANITARY SEALED™ refill helps prevent contamination
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Fresh dispensing valve with each refill
| Odor | Cranberry |
| Soap Type | Hand Soap |
| Container Size | 2000 mL |
| System | FMX-20™ |
| Cleaner Type | Foam |
| Color | Pink |
| Origin | Non-Antimicrobial Hand Soap |
| Soil Type | General Handwashing |
| Container Type | Refill |
| Brand. | Gojo® |
| Color Code | Pink |
| For Dispenser | 5250 |
| Weight | 5.1 LB |
| EAN or UPC | 73852001693 |
-
Pre-Packed Quantities


