- Gojo® Antibacterial Handwash
- 2,000 mL FMX-20™ Refill
description
- Smooth, foam antibacterial handwash with a fresh fruit fragrance.
features
- Triclosan-free formulation
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Soap Type | Antibacterial |
| System | FMX-20™ |
| Soil Type | Antibacterial |
| Container Size | 2000 mL |
| Color | Orange |
| Cleaner Type | Foam |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Odor | Fresh Fruit |
| Container Type | Refill |
| Color Code | Orange |
| Brand. | Gojo® |
| For Dispenser | 5250 |
| Weight | 5.1 LB |
| EAN or UPC | 73852001716 |
-
Pre-Packed Quantities


