Gojo
5263-02
GOJO® Green Certified Foam Hand, Hair & Body Wash
Item #101939223
-
Pre-Packed Quantities
- 2000 mL Refill
- Cucumber Melon Fragrance
- Use with GOJO FMX-20 Dispensers
description
- Foam body wash and hair shampoo.
features
- Spa-quality formulation with a cucumber melon fragrance
- SANITARY SEALED™ refill helps prevent contamination
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Fresh dispensing valve with each refill
| Container Size | 2000 mL |
| Use With Dispensers | 5271 |
| For Dispenser | 5271 |
| Odor | Cucumber Melon |
| Color | Green |
| Color Code | Green |
| Container Type | Refill |
| Soap Type | Shower & Bath |
| Cleaner Type | Foam |
| System | FMX-20™ |
| Soil Type | Shower |
| Origin | Shower/Shampoo/Bathing |
| Weight | 5.1 LB |
| EAN or UPC | 73852001754 |
-
Pre-Packed Quantities

