Gojo
5265-02
GOJO® Green Certified Foam Hand Cleaner
Item #101602071
-
Pre-Packed Quantities -
EcoLogo UL-2784 -
Green Seal Certified
- 2000 mL Refill
- Fragrance Free
- Use with GOJO FMX-20 Dispensers
description
- A mild, readily biodegradable foam soap formula for general use.
features
- Dermatologist tested to be mild
- SANITARY SEALED™ refill helps prevent contamination
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Fresh dispensing valve with each refill
| Color | Green |
| Container Size | 2000 mL |
| For Dispenser | 5255 |
| System | FMX-20™ |
| Odor | Fragrance Free |
| Cleaner Type | Foam |
| Container Type | Refill |
| Origin | Non-Antimicrobial Hand Soap |
| Soap Type | Hand Soap |
| Weight | 5.1 LB |
| EAN or UPC | 73852014716 |
-
Pre-Packed Quantities -
EcoLogo UL-2784 -
Green Seal Certified



