- Foam Soap Dispenser
- Push-Style
- Use with GOJO FMX-20 2000 mL Refills
- White/Gray Color
description
- High-capacity foam soap dispenser.
features
- High-capacity design
- ADA compliant, one-handed push operation
- Converts to a locking dispenser - key sold separately
- Compatible with GOJO® FMX-20™ 2000 mL refills
| Container Size | 2000 mL |
| Color | White/Gray |
| System | FMX-20™ |
| Weight | 2.0 LB |
| EAN or UPC | 73852056266 |

