- Foam or Shower Soap Dispenser
- Push-Style
- Use with PROVON FMX-20 2000 mL Refills
- White/Gray Color
description
- High-capacity foam soap dispenser for healthcare.
features
- High-capacity design
- ADA compliant, one-handed push operation
- Converts to a locking dispenser - key sold separately
- Compatible with PROVON® FMX-20™ 2000 mL refills
| System | FMX-20™ |
| Soap Type | Foam Hand Soap |
| Color | White |
| Container Type | Dispenser |
| Length | 4.680 in |
| Height | 11.660 in |
| Container Size | 2000 mL |
| Weight | 2.0 LB |

