- 2000 mL Refill
- Cucumber Melon Fragrance
- Use with PROVON FMX-20 Dispensers
features
- High quality, luxurious foaming shampoo and body wash
- Prelathered for gentle, total body cleansing
- Quicker, easier to use than liquid shampoo
- Provides a more pleasant bathing experience
- Clear green formula
- Cucumber-melon scent
| Use With Dispensers | 5260 |
| Container Type | Refill |
| Cleaner Type | Foam |
| Brand. | Provon® |
| Soap Type | Shower & Bath |
| Odor | Cucumber Melon |
| Container Size | 2000 mL |
| System | FMX-20™ |
| Origin | Shower/Shampoo/Bathing |
| For Dispenser | 5260 |
| Weight | 5.1 LB |
| EAN or UPC | 73852001761 |

