- Provon® Medicated Handwash
- 2,000 mL FMX-20™ Refill
features
- Highly efficacious antimicrobial formula kills most common germs that may cause disease
- Meets healthcare personnel handwash protocol
- Contains 0.3% triclosan
- Light floral fragrance
| Container Size | 2000 mL |
| Container Type | Refill |
| Use With Dispensers | 5260 |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| For Dispenser | 5260 |
| System | FMX-20™ |
| Soap Type | Medicated |
| Cleaner Type | Foam |
| Brand. | Provon® |
| Weight | 5.1 LB |
| EAN or UPC | 73852003635 |

