Gojo
5292-02
GOJO® Invigorating Conditioning Shampoo & Body Wash
Item #113817531
-
Pre-Packed Quantities
- 2000 mL Refill
- Use with GOJO FMX-20 Dispensers
description
- 3-in-1 Shampoo, Conditioner and Bodywash.
features
- High-quality, rich liquid includes natural moisturizers and botanical extracts to clean and condition
- USDA Certified Biobased Product
- CONTROLLED COLLAPSE™ technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Container Size | 2000 mL |
| For Dispenser | 5270, 5271 |
| Container Type | Refill |
| Soil Type | Shower |
| System | FMX-20™ |
| Use With Dispensers | 5270, 5271 |
| Weight | 5.0 LB |
-
Pre-Packed Quantities

