- 1200 mL Refill
- Use with PROVON FMX-12 CHG Dispensers
description
- CHG lotion formulation with moisturizers.
features
- Meets protocol for surgical scrub, healthcare personnel hand wash, preoperative skin preparation, skin wound and general skin cleansing
- Contains a broad-spectrum antimicrobial agent
- Reduces microflora after one scrub
- Provides persistent antimicrobial activity - decreases rebound of microbial growth after surgical hand antisepsis for up to six hours
- Mild formulation helps retain the skin's natural oils and moisture
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Use only with PROVON® FMX-12™ Dispenser (5172-06)
| Container Size | 1200 mL |
| Soap Type | Antimicrobial |
| System | FMX-12™ |
| Container Type | Refill |
| Weight | 3.167 LB |
| EAN or UPC | 73852014556 |

