Gojo
5361-02
GOJO® Premium Foam Handwash with Skin Conditioners
Item #102173352
-
Pre-Packed Quantities
- Gojo® Foam Soap
- TFX™ 1,200 mL Refill
description
- Foam handwash with a thick, rich lather.
features
- Pleasant cranberry fragrance
- Gentle on skin
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Container Type | Refill |
| Brand. | Gojo® |
| Cleaner Type | Foam |
| Use With Dispensers | 2740 |
| System | TFX™ |
| For Dispenser | 2740 |
| Origin | Non-Antimicrobial Hand Soap |
| Container Size | 1200 mL |
| Use For | General Handwashing |
| Soap Type | Hand Soap |
| Soil Type | General Handwashing |
| Weight | 3.0 LB |
| EAN or UPC | 73852009606 |
-
Pre-Packed Quantities

