- 1200 mL Refill
- Fresh Fruit Fragrance
- Use with GOJO TFX Dispensers
description
- Rich foam handwash that kills germs.
features
- Contains vitamin E
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Use For | Antibacterial Handwashing |
| Cleaner Type | Foam |
| Brand. | Gojo® |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Soil Type | Antibacterial |
| System | TFX™ |
| For Dispenser | 2740 |
| Container Type | Refill |
| Container Size | 1200 mL |
| Soap Type | Antibacterial |
| Odor | Fresh Fruit |
| Weight | 3.0 LB |
| EAN or UPC | 73852009705 |
-
Pre-Packed Quantities


