- PURELL® Instant Hand Sanitizer Foam
- 1200 mL Refill
description
- Luxurious foam.
features
- Kills 99.99 percent of most common germs that may cause illness
- Outperforms other hand sanitizers ounce-for-ounce¹
- Clinically-proven to maintain skin health²
- America’s #1 Instant Hand Sanitizer³
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
| System | TFX™ |
| Container Type | Refill |
| Soap Type | Sanitizing |
| Cleaner Type | Foam |
| Brand. | Purell® |
| Container Size | 1200 mL |
| Origin | Sanitizers |
| Weight | 3.0 LB |
| EAN or UPC | 73852009699 |
-
No Air Shipping


