- 1200 mL Refill
- Use with PURELL TFX Dispensers
description
- Refreshing gel hand sanitizer that kills germs and leaves hands feeling soft
applications
- Desks
- Work benches
- Common areas such as break rooms
- Anywhere that soap and water are not available
features
- Kills 99.99 percent of most common germs that may cause illness
- Outperforms other hand sanitizers ounce-for-ounce¹
- Clinically-proven to maintain skin health²
- America’s #1 Instant Hand Sanitizer³
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
| Origin | Sanitizers |
| For Dispenser | 2720, 2780 |
| Container Type | Refill |
| Brand. | Purell® |
| System | TFX™ |
| Soap Type | Sanitizing |
| Container Size | 1200 mL |
| Weight | 2.963 LB |
| EAN or UPC | 73852009620 |

