- 1200 mL Refill
- Use with PURELL TFX Dispensers
description
- Specially-formulated for the operating room and other high-risk areas.
features
- Designed to meet and exceed FDA surgical scrub requirements*
- Advanced formulation provides instant germ kill and persistent antimicrobial activity - decreases rebound of microbial growth after surgical hand antisepsis for up to six hours
- 5 skin conditioners keep skin smooth and healthy
- Only requires 2 applications
- Dries quickly
- Compatible with latex, neoprene and polyisoprene gloves
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
| Container Type | Refill |
| Cleaner Type | Gel |
| Soap Type | Sanitizing |
| System | TFX™ |
| Origin | Sanitizers |
| Container Size | 1200 mL |
| Weight | 2.963 LB |
| EAN or UPC | 73852011425 |

