- Hand Sanitizer Dispenser
- Push-Style
- Use with PURELL CS4 1200 mL Refills
- Graphite Color
description
- Hand Sanitizer dispenser for extreme environments
features
- Engineered Resin is over 3X stronger than materials used in most dispensers¹
- IP-53 water-resistant design to help keep rain and dust out²
- Maintains performance and appearance in extreme temperatures (-40°F - 122°F)³
- Weather-resistant LOCK-OR-NOT™ System designed to help prevent vandalism and refill theft. Barrell-Lock Key included
- Large and durable sight window created to ease maintenance workflow
- Durable Hardware included with dispenser. Additional flexible pole mounting option available (5500-01-BRKT)
- Uses existing PURELL® CS4 Hand Sanitizer 1200mL Refills
- Reliability Guarantee
| Color | Graphite |
| System | CS4 |
| Container Size | 1200 mL |
| Weight | 3.44 LB |

