Gojo
5715-06
GOJO® Green Certified Foam Hand Cleaner
Item #101603034
-
EcoLogo UL-2784 -
Pre-Packed Quantities -
Green Seal Certified
- 7.5 fl oz Tabletop Foamer Bottle
description
- A mild, readily biodegradable foam soap formula for general use.
features
- Dermatologist tested to be mild
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
| Cleaner Type | Foam |
| Container Size | 7.5 fl oz |
| Color | Green |
| Soap Type | Hand Soap |
| For Dispenser | N/A |
| Origin | Non-Antimicrobial Hand Soap |
| Brand. | Gojo® |
| Container Type | Bottle |
| Weight | 0.7 LB |
| EAN or UPC | 73852014631 |
-
EcoLogo UL-2784 -
Pre-Packed Quantities -
Green Seal Certified



