- Gojo® Antibacterial Handwash
- 46 fl oz Refill
features
- Kills germs on hands while providing a rich, luxurious lather
- Gentle on hands
- Contains aloe and vitamin E
- Fresh fruit fragrance
- Translucent apricot color
| Container Size | 46 oz |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Soap Type | Antibacterial |
| Cleaner Type | Foam |
| Container Type | Refill |
| Weight | 3.25 LB |
| EAN or UPC | 73852009859 |

