Gojo
5725-02
GOJO® Green Certified Foam
Item #101603345
-
Pre-Packed Quantities -
EcoLogo UL-2784 -
Green Seal Certified
- 46.5 fl oz Refill Bottle for 7.5 fl oz Tabletop
features
- Mild, biodegradable soap formula
- Product has been rigorously tested by unbiased, third-party organizations
- Meets standards for being environmentally responsible without sacrificing product performance
- Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
- EcoLogo™ Certified to industrial and institutional hand cleaners (CCD-104)
| Container Type | Refill |
| Container Size | 46 fl oz |
| Origin | Non-Antimicrobial Hand Soap |
| Cleaner Type | Foam |
| Soap Type | Hand Soap |
| For Dispenser | N/A |
| Color | Green |
| Weight | 3.25 LB |
| EAN or UPC | 73852014730 |
-
Pre-Packed Quantities -
EcoLogo UL-2784 -
Green Seal Certified



