- Provon® Medicated Handwash
- 535 mL Pump Bottle
features
- Highly efficacious antimicrobial formula kills most common germs that may cause disease
- Meets healthcare personnel handwash protocol
- Contains 0.3% triclosan
- Light floral fragrance
| Cleaner Type | Foam |
| Brand. | Provon® |
| Container Type | Bottle w/ Pump |
| Soap Type | Medicated |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Container Size | 535 mL |
| Weight | 1.525 LB |
| EAN or UPC | 73852004427 |

