Gojo
5791-04
PURELL® Advanced Hand Sanitizer Green Certified Foam
Item #101647705
-
Pre-Packed Quantities -
No Air Shipping -
EcoLogo UL-2783
- PURELL® Green Certified Instant Hand Sanitizer Foam
- 535 mL Bottle
description
- Luxurious foam made with naturally-renewable ethanol.
applications
- Desks
- Work benches
- Common areas such as break rooms
- Anywhere that soap and water are not available
features
- Kills 99.99 percent of most common germs that may cause illness
- ECOLOGO® Certified to Standard Name UL 2783
- USDA Certified Biobased Product
- Outperforms other hand sanitizers ounce-for-ounce¹
- Clinically-proven to maintain skin health²
- America’s #1 Instant Hand Sanitizer³
| Cleaner Type | Sanitizing |
| Brand. | Purell® |
| Container Type | Bottle |
| Container Size | 535 mL |
| Weight | 1.525 LB |
| EAN or UPC | 73852022704 |
-
Pre-Packed Quantities -
No Air Shipping -
EcoLogo UL-2783



