- 60 Ct Toolbox Pack
- Wipes
- Multi-Purpose Light & Medium-Duty
description
- Multi-purpose wet towels for quick, convenient cleaning.
features
- Large, single textured wet shop towel
- All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces
- Contains skin moisturizers to help prevent dryness and irritation
- VOC-compliant formula
- For use anywhere heavy duty cleaning is required
- no water needed
- Fresh citrus scent
- Effective on dirt, oil and grease
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Type | Wet Wipe |
| Color | White |
| Acidity (pH) | 8.90 pH [Min], 7.90 pH [Max] |
| Container Type | Toolbox Pack |
| Odor | Citrus |
| Soil Type | Light Greases & Oils |
| Container Size | 60 Ct |
| Weight | 1.25 LB |
| EAN or UPC | 73852162851 |
-
Pre-Packed Quantities


