- Hand Cleaning Towels
- 800 mL
description
- Multi-purpose wet towels for quick, convenient cleaning.
features
- Large, single textured wet shop towel
- All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces
- Contains skin moisturizers to help prevent dryness and irritation
- VOC-compliant formula
- For use anywhere heavy duty cleaning is required
- no water needed
- Fresh citrus scent
- Effective on dirt, oil and grease
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Soil Type | Light Greases & Oils |
| Container Size | 130 Ct |
| Container Type | Bucket |
| Type | Wet Wipe |
| Acidity (pH) | 7.50 pH, 8.90 pH [Min], 7.90 pH [Max] |
| Color | White |
| Odor | Citrus |
| Weight | 2.47 LB |
| EAN or UPC | 73852162981 |
-
Pre-Packed Quantities


