- 225 Count Hand Wipes
description
- Multi-purpose wet towels for quick, convenient cleaning.
features
- Large, single textured wet shop towel
- All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces
- Contains skin moisturizers to help prevent dryness and irritation
- VOC-compliant formula
- For use anywhere heavy duty cleaning is required
- no water needed
- Fresh citrus scent
- Effective on dirt, oil and grease
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Color | White |
| Length | 8 7/8 in |
| Container Size | 225 Ct |
| Container Type | Bucket |
| Soil Type | Light Greases & Oils |
| Towel Type | Automotive |
| Sheets per Roll/Pack | 225 |
| Weight | 5.5 LB |
| EAN or UPC | 73852403800 |
-
Pre-Packed Quantities


