- Scrubbing Wipes
- 72 Count Canister
description
- Dual-textured wet towels for quick, convenient cleaning.
features
- Dual textured with a scrubbing side for removing tough soils and a smooth side for quick dirt absorption
- Extra-large towels for superior cleaning capacity
- Contains skin conditioners to help prevent dryness and irritation
- For use anywhere heavy duty cleaning is required
- no water needed
- Fresh citrus scent
- Innovative SIMPUL™ Nozzle virtually eliminates roping by providing one wipe every time
- Patent pending dispensing nozzle features re-wetting design to help ensure consistent towel saturation, virtually eliminating dry wipes
- Bucket ships pre-threaded and ready to use to make cleaning up hassle free
- Effective on heavy metals, grease, paint, adhesives, tar, and asphalt
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Container Size | 72 Ct |
| Soil Type | Heavy-Duty Hand Cleaning |
| Cleaner Type | Wipes |
| Brand. | Gojo® |
| Soap Type | Hand Cleaner |
| Container Type | Canister |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Weight | 2.75 LB |
| EAN or UPC | 73852012163 |
-
Pre-Packed Quantities


