- Scrubbing Wipes
- 170 Count Bucket
description
- Dual-textured wet towels for quick, convenient cleaning.
features
- Dual textured with a scrubbing side for removing tough soils and a smooth side for quick dirt absorption
- Extra-large towels for superior cleaning capacity
- Contains skin conditioners to help prevent dryness and irritation
- For use anywhere heavy duty cleaning is required
- no water needed
- Fresh citrus scent
- Effective on heavy metals, grease, paint, adhesives, tar, and asphalt
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Container Size | 170 Ct |
| Brand. | Gojo® |
| Container Type | Bucket |
| Soil Type | Heavy-Duty Hand Cleaning |
| Soap Type | Hand Cleaner |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Cleaner Type | Wipes |
| Weight | 5.85 LB |
| EAN or UPC | 73852012156 |
-
Pre-Packed Quantities


