- Hand Sanitizer Dispenser
- Touch-Free Floor Stand
- Use with PURELL ES6 1200 mL Refills
- White Color
description
- An elegant floor stand that reinforces high quality standards, while complimenting any décor.
features
- Reliable, easy-to-maintain refill platform
- Includes 4 "C" cell batteries - no tools required for replacing batteries
- A revolutionary dispenser stand that combines cutting-edge styling with dependable reliability
- Multi-directional design unlocks new placement possibilities wherever hand hygiene is needed
- Uses same AT-A-GLANCE™ refills as PURELL® ES6, making it easy to monitor product levels with just one look.
- Seamlessly integrated tray to help maintain cleanliness
- Low-profile baseplate maximizes stability and hides dirt
- Lightweight and easily moved when cleaning the facility
- Uses PURELL® ES6 1200 mL Hand Sanitizer refills
- SANITARY SEALED™ refill with removable collar for easy recycling
| Container Size | 1200 mL |
| Color | White |
| System | FS6 |
| Weight | 20.28 LB |

