- Hand Soap Dispenser
- Touch-Free
- Use with PURELL ES6 1200 mL Refills
- Graphite Color
description
- Reliable, easy-to-maintain soap dispenser.
features
- Elegant design complements décor
- AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
- Uses PURELL® ES6 1200 mL HEALTHY SOAP® refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- Includes 4 "C" cell batteries - no tools required for replacing batteries
- SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
- Fully ADA compliant
- Guaranteed Reliability: We stand behind it for the life of the dispenser
| Color | Graphite |
| Container Size | 1200 mL |
| System | ES6 |
| Weight | 2.33 LB |

