Skip to content Skip to navigation menu
PURELL HEALTHY SOAP™ 0.5% BAK Antimicrobial Foam

6480-02

PURELL HEALTHY SOAP™ 0.5% BAK Antimicrobial Foam
Item #113817582
  • 1200 mL Refill
  • Fragrance Free
  • Use with PURELL ES6 Dispensers
PURELL HEALTHY SOAP™ 0.5% BAK Antimicrobial Foam
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1200 mL Refill
  • Fragrance Free
  • Use with PURELL ES6 Dispensers

description

  • Specially-formulated antimicrobial foam hand soap for foodservice environments.

features

  • Kills 99.99% germs including the most common foodborne bacterial pathogens
  • Helps remove food soils and odors
  • USDA Certified Biobased Product
  • Lightly fragranced for food handling
  • Proven to be as mild as our top selling non-antimicrobial soap
  • Designed for frequent use
  • Enriched with a moisturizer, natural extract and skin conditioner
  • Dye-free and fragrance-free
  • Free of phthalates, parabens and triclosan
  • AT-A-GLANCE™ refills: Monitor product level with just one look
System ES6
Soap Type Antimicrobial
Container Size 1200 mL
Odor Fragrance Free
Cleaner Type Foam
Container Type Refill
Weight 3.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison