- 1200 mL Refill
- Clean & Fresh Fragrance
- Use with PURELL ES6 Dispensers
description
- Spa inspired mild lotion hand soap with pleasant fragrance.
features
- Washes away dirt and germs
- Leaves Skin Healthier than Regular Soap
- Enriched with moisturizers and skin conditioners to support the skin’s natural ability to protect against dirt & germs
- Clean and Fresh Scent
- Hypoallergenic - free of triclosan and dyes
- AT-A-GLANCE™ refills: Monitor product level with just one look
- SANITARY SEALED™ PET refill is easily recycled
| Cleaner Type | Lotion Soap |
| System | ES6 |
| Odor | Clean & Fresh |
| Container Size | 1200 mL |
| Container Type | Refill |
| Weight | 3.1 LB |

