Skip to content Skip to navigation menu
PURELL® CS6 Hand Sanitizer Dispenser

6520-01

PURELL® CS6 Hand Sanitizer Dispenser
Item #113817600
  • Hand Sanitizer Dispenser
  • Touch-Free
  • Use with PURELL CS6 1200 Refills
  • White Color
PURELL® CS6 Hand Sanitizer Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Sanitizer Dispenser
  • Touch-Free
  • Use with PURELL CS6 1200 Refills
  • White Color

description

  • Reliable, touch-free hand sanitizer dispenser.

features

  • Large sight window makes it easy to check refill level
  • Uses PURELL® CS6 1200 mL Hand Sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Includes 4 "C" cell batteries - no tools required for replacing batteries
  • Collapsible, SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
  • Fully ADA compliant
  • Guaranteed reliability
Container Size 1200 mL
Color White
System CS6
Weight 2.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison