Skip to content Skip to navigation menu
PURELL® CS6 Soap Dispenser

6530-01

PURELL® CS6 Soap Dispenser
Item #113817602
  • Hand Soap Dispenser
  • Touch-Free
  • Use with PURELL CS6 1200 Refills
  • White Color
PURELL® CS6 Soap Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Soap Dispenser
  • Touch-Free
  • Use with PURELL CS6 1200 Refills
  • White Color

description

  • Reliable, touch-free hand soap dispenser.

features

  • Large sight window makes it easy to check refill level
  • Uses PURELL® CS6 1200 mL HEALTHY SOAP® refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Includes 4 "C" cell batteries - no tools required for replacing batteries
  • Collapsible, SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
  • Fully ADA compliant
  • Guaranteed reliability
Container Size 1200 mL
System CS6
Color White
Weight 2.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison