- 1200 mL Refill
- Dye and Fragrance Free
- Use with PURELL CS6 Dispensers
description
- Exceptionally mild, fragrance-free, green-certified foam hand soap.
features
- Helps wash away dirt and germs
- Dye and fragrance free
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Enriched with a moisturizer and skin conditioners
- Contains natural moisturizers. Nourishes the skin while cleaning.
- Support your skin’s natural ability to protect itself against dirt and germs
- Hypoallergenic
- SANITARY SEALED™ collapsible PET refill is easily recycled
| Odor | Fragrance Free |
| Cleaner Type | Foam |
| System | CS6 |
| Container Type | Refill |
| Container Size | 1200 mL |
| Weight | 3.1 LB |

