- 1200 mL Refill
- Dye and Fragrance Free
- Use with PURELL CS6 Dispensers
description
- A one-step foam handwashing and sanitizing soap for the food processing industry.
features
- Removes fats, oils and other food processing soils
- Kills 99.99% germs including the most common foodborne bacterial pathogens
- Listed with NSF International as an E2 for use in all departments of USDA-regulated food processing environments
- Certified Kosher
- Dye-free and fragrance-free
- Effective degreasing agent
- SANITARY SEALED™ PET refill is easily recycled
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Odor | Fragrance Free |
| Cleaner Type | Foam |
| System | CS6 |
| Container Type | Refill |
| Soap Type | Antimicrobial |
| Container Size | 1200 mL |
| Weight | 2.78 LB |

