- Hand Cleaner or Soap Dispenser
- Push-Style
- Use with GOJO PRO TDX 2000 mL Refills
- Gray Color
description
- Large-size hand cleaner dispenser.
features
- Ideal for locker rooms, production, tool cribs/rooms, clean-up sinks and maintenance areas
- Diamond plate design for a rugged, durable look
- Large sight window for at-a-glance monitoring
- Portion control helps reduce waste
- Compatible with GOJO® PRO™ TDX™ 2000 mL refills
includes
- Fresh dispensing valve with each refill
compliances
- 0
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Container Type | Dispenser |
| System | TDX™ |
| Brand. | Gojo® |
| Container Size | 2000 mL |
| Origin | Dispensers |
| Use w/ Part No. | 2015, 7220, 7230, 7250, 7255, 7265, 7272, 7280, 7282, 7295 |
| Soap Type | Dispensers |
| Color | Grey |
| Weight | 3.0 LB |
| EAN or UPC | 73852072006 |

