- Gojo® Antibacterial Lotion Soap
- 2,000 mL PRO™ 2000 Refill
description
- High performance, antibacterial lotion soap for general handwashing.
features
- Quickly builds to a rich lather
- Contains skin conditioners
- Gentle on skin
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Color | Pink |
| Brand. | Gojo® |
| Container Size | 2000 mL |
| Soap Type | Antibacterial |
| System | PRO™ 2000 |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Cleaner Type | Liquid Soap |
| For Dispenser | 7200 |
| Container Type | Refill |
| Color Code | Pink |
| Soil Type | Antibacterial |
| Odor | Orange |
| Weight | 5.0 LB |
| EAN or UPC | 73852072204 |
-
Pre-Packed Quantities


