- 2000 mL Refill
- Clean Fragrance
- Use with GOJO PRO TDX Dispensers
description
- Hand, hair and body soap.
features
- Clean alternative to non-hygenic bar soaps
- Pleasant, clean fragrance
- USDA Certified Biobased Product
- Won't build up on shower walls
- Nonfood Compounds Program listed E4
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| For Dispenser | 7205 |
| Cleaner Type | Lotion Soap |
| Odor | Clean |
| Container Size | 2000 mL |
| Use With Dispensers | 7205 |
| System | TDX™ |
| Color | Rose |
| Container Type | Refill |
| Soil Type | Shower |
| Weight | 5.0 LB |
| EAN or UPC | 73852072303 |
-
Pre-Packed Quantities


