- PRO™ 2000 2,000 mL Refill
- Lotion
- Multi-Purpose Light & Medium-Duty
description
- Quick-acting, lotion hand cleaner.
applications
- Cleans a broad range of industrial soils, medium dirts, and grease
features
- Contains a natural citrus ingredient
- Cleans without harsh solvents
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Effective on dirt and oil
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Soil Type | Medium-Duty |
| Container Size | 2000 mL |
| Soap Type | Hand Cleaner |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Brand. | Gojo® |
| System | PRO™ 2000 |
| Color Code | White |
| Cleaner Type | Lotion |
| For Dispenser | 7200 |
| Color | White |
| Odor | Citrus |
| Container Type | Refill |
| Weight | 5.0 LB |
| EAN or UPC | 73852072501 |

