- PRO™ 2000 2,000 mL Refill
- Lotion With Pumice
- Multi-Purpose Light & Medium-Duty
description
- Quick-acting, lotion hand cleaner with pumice scrubbers.
features
- Quick-acting lotion formula
- Cleans without harsh solvents
- Contains pumice scrubbing particles
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with every refill
- Effective on dirt, oil and grease
- No petroleum distillates¹
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Container Size | 2000 mL |
| For Dispenser | 7200 |
| Brand. | Gojo® |
| Cleaner Type | Lotion With Pumice |
| Color | White |
| System | PRO™ 2000 |
| Color Code | White |
| Odor | Citrus |
| Soap Type | Hand Cleaner |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soil Type | Medium-Duty |
| Container Type | Refill |
| Weight | 5.0 LB |
-
Pre-Packed Quantities


