- PRO™ 2000 2,000 mL Refill
- Lotion w/Scrubbing Particles
- Multi-Purpose Light & Medium-Duty
description
- Multi-purpose hand cleaner with natural pumice scrubbers.
features
- Gel-style hand cleaner clings to hands and spreads easy
- Contains natural pumice scrubbers
- USDA Certified Biobased Product
- Readily biodegradeable
- Contains a natural citrus solvent
- Meets California VOC requirement for consumer products
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with every refill
- Effective on heavy metals, grease, paint, tar, and asphalt
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Container Size | 2000 mL |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Color | Green |
| Brand. | Gojo® |
| Color Code | Green |
| Soil Type | Medium-Duty |
| Soap Type | Hand Cleaner |
| Container Type | Refill |
| Cleaner Type | Lotion w/Scrubbing Particles |
| For Dispenser | 7200 |
| System | PRO™ 2000 |
| Odor | Citrus |
| Weight | 5.0 LB |
| EAN or UPC | 73852072655 |
-
Pre-Packed Quantities


