- PRO™ 2000 2,000 mL Refill
- Lotion
- Multi-Purpose Heavy-Duty & Tough Sticky Soils
description
- Fast and effective heavy-duty hand cleaner with gentle scrubbers.
applications
- For plantwide use
- Body shops
- Wherever difficult soils are found
features
- Unique blend of cleaners and skin conditioners help leave skin feeling healthy
- Non-drying formula
- Gentle on skin
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Effective on oil, grease, paint, and adhesives
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Origin | Medium & Heavy-Duty Hand Cleaners |
| For Dispenser | 7200 |
| Soap Type | Hand Cleaner |
| System | PRO™ 2000 |
| Cleaner Type | Lotion |
| Color Code | White |
| Container Type | Refill |
| Soil Type | Heavy-Duty |
| Container Size | 2000 mL |
| Brand. | Gojo® |
| Color | White |
| Weight | 5.0 LB |
-
Pre-Packed Quantities


