- Hand Cleaner
- 10 oz Squeeze Bottle
description
- Fast and effective heavy-duty hand cleaner with gentle scrubbers.
features
- Unique blend of cleaners and skin conditioners help leave skin feeling healthy
- Non-drying formula
- Gentle on skin
- Effective on oil, grease, paint, and adhesives
| Container Size | 10 fl oz |
| Height | 6.190 in |
| Container Type | Bottle |
| Soap Type | Hand Cleaner |
| Soil Type | Heavy-Duty |
| Length | 2.030 in |
| Weight | 0.844 LB |

