- 2000 mL Refill
- Fragrance Free
- Use with GOJO PRO TDX Dispensers
description
- A one-step sanitizing handwash that provides quick, easy cleaning in food contact settings.
applications
- Formulated for the food processing industry
features
- Removes fats, oils and other food processing soils
- Effective against common spoilage & foodborne illness organisms
- Listed with NSF International as an E2 for use in all departments of USDA-regulated food processing environments
- Gentle on Skin
- Triclosan-free formulation
- Dye-free and fragrance-free
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
compliances
- 0
| Container Type | Refill |
| System | PRO™ 2000 |
| Color Code | Clear |
| Odor | Fragrance Free |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Soap Type | Sanitizing |
| Soil Type | Light-Duty |
| For Dispenser | 7200, 7500, 7205 |
| Container Size | 2000 mL |
| Cleaner Type | Lotion Soap |
| Color | Clear |
| Weight | 4.841 LB |

