- GOJO® SUPRO MAX™ Cherry Hand Cleaner
- 2,000 mL Refill
- Compatible w/7200, 7205, & 7500 Dispensers
description
- Fast and effective heavy-duty hand cleaner with gentle scrubbers and a cherry fragrance.
applications
- For plantwide use
features
- Unique blend of cleaners and skin conditioners help leave skin feeling healthy
- Non-drying formula
- Gentle on skin
- Refreshing cherry scent
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Effective on oil, grease, paint, and adhesives
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Cleaner Type | Lotion w/Scrubbing Particles |
| For Dispenser | 7200 |
| Container Type | Refill |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Container Size | 2000 mL |
| Brand. | Gojo® |
| Soil Type | Heavy-Duty |
| Soap Type | Hand Cleaner |
| System | PRO™ 2000 |
| Odor | Cherry |
| Weight | 5.0 LB |
| EAN or UPC | 73852013986 |
-
Pre-Packed Quantities


