- PRO™ 2000 2,000 mL Refill
- Cherry Pumice
description
- Gel-style hand cleaner with pumice scrubbers and a cherry fragrance.
features
- Pumice scrubbers combined with gel balance cleaning performance and skin feel
- Clings to hands for easy cleaning
- doesn’t fall off your hands into the sink
- Easy to use and spread across hands and arms
- Meets California VOC requirement for consumer products
- Quicky Removes: Heavy Metals, Grease, Paint, and Tar
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Effective on dirt, oil and grease
- Dye Free
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Container Type | Refill |
| Soap Type | Hand Cleaner |
| Odor | Cherry |
| Cleaner Type | Pumice |
| Container Size | 2000 mL |
| For Dispenser | 7200 |
| System | PRO™ 2000 |
| Soil Type | Heavy-Duty |
| Weight | 5.0 LB |
| EAN or UPC | 73852019759 |
-
Pre-Packed Quantities


