- Hand Sanitizer Dispenser
- Touch-Free Floor Stand
- Use with PURELL CS8 1200 mL Refills
- Graphite Color
- Silver Baseplate
description
- Floor stand for use with PURELL® CS8 dispensers.
features
- Freestanding design, ideal for high-traffic areas
- Includes PURELL® CS8 Hand Sanitizer Dispenser - Graphite
- Low profile baseplate designed to maximize stability
- Lightweight and easily moved when cleaning the facility
- Silver baseplate hides dirt and always looks good
- Uses PURELL® CS8 1200mL Hand Sanitizer refills
- SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- Reliability Guarantee
| System | CS8 |
| Container Size | 1200 mL |
| Color | Graphite |
| Weight | 14.18 LB |

