- Hand Cleaner or Soap Dispenser
- Push-Style
- Use with GOJO PRO TDX 5000 mL Refills
- Gray Color
description
- High-capacity hand cleaner dispenser.
features
- Ideal for locker rooms, production, tool cribs/rooms, clean-up sinks and maintenance areas
- Diamond plate design for a rugged, durable look
- Large sight window for at-a-glance monitoring
- Portion control helps reduce waste
- Compatible with GOJO® PRO™ TDX™ 5000 mL refills
includes
- Fresh dispensing valve with each refill
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Color | Black |
| Soap Type | Dispensers |
| System | TDX™ |
| Use w/ Part No. | 7520, 7530, 7556, 7565, 7572, 7580, 7582, 7596 |
| Container Type | Dispenser |
| Container Size | 5000 mL |
| Origin | Dispensers |
| Weight | 5.0 LB |
| EAN or UPC | 73852075007 |

