- Hand Sanitizer Dispenser
- Touch-Free Floor Stand
- Use with PURELL CS8 1200 mL Refills
- Graphite with Silver Panel
description
- Elegant stand helps provide access to PURELL Hand Sanitizer anywhere.
features
- Includes PURELL® CS8 Hand Sanitizer Dispenser - Graphite
- May be personalized with your message on the front and back of the stand
- Low profile baseplate designed to maximize stability
- Lightweight and easily moved when cleaning the facility
- Silver baseplate hides dirt and always looks good
- Accessorize with the Small PURELL® MESSENGER™ Stand Signs or the PURELL® MESSENGER™ Floor Stand Hygiene Bracket
- Uses PURELL® CS8 1200mL Hand Sanitizer refills
- SANITARY SEALED™ PET refill bottle with the tear-off collar for easy recyclability
- Reliability Guarantee
| Container Size | 1200 mL |
| System | CS8 |
| Color | Graphite |
| Weight | 22.65 LB |

