- PRO™ 5000 5,000 mL Refill
- Lotion w/Scrubbing Particles
- Multi-Purpose Light & Medium-Duty
description
- Multi-purpose hand cleaner with natural pumice scrubbers.
applications
- Hand
features
- Gel-style hand cleaner clings to hands and spreads easy
- Contains natural pumice scrubbers
- USDA Certified Biobased Product
- Readily biodegradeable
- Contains a natural citrus solvent
- Meets California VOC requirement for consumer products
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with every refill
- Effective on heavy metals, grease, paint, tar, and asphalt
caution
- Do not use to cut plastic-coated pipe or tubing
| Container Size | 5000 mL |
| Cleaner Type | Lotion w/Scrubbing Particles |
| Brand. | Multi Green® |
| Soap Type | Hand Cleaner |
| System | PRO™ 2000 |
| VOC Content | 20.0 % |
| Acidity (pH) | 6.50 pH [Min], 5.00 pH [Max] |
| For Dispenser | 7500 |
| Soil Type | Medium-Duty |
| Odor | Floral Herbal |
| Container Type | Bag-in-Box |
| Color | Green |
| Weight | 12.5 LB |
| EAN or UPC | 73852075656 |

