- Hand Sanitizer Dispenser
- Touch-Free
- Use with PURELL ES8 1200 mL Refills
- Graphite Color
description
- Always-ready, touch-free design with energy-on-the-refill.
features
- Each new refill comes with its own energy source - a coin cell battery integrated into the refill
- Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
- Elegant design complements décor
- AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
- Uses PURELL® ES8 1200 mL Hand Sanitizer refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- SANITARY SEALED™ PET refill bottle with tear-off collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
- Fully ADA compliant
- Guaranteed reliability
| System | ES8 |
| Color | Graphite |
| Container Size | 1200 mL |
| Weight | 2.33 LB |

